Skip Content

Rotary Gear Pedestal Pump,GPM 14.9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Gear Pedestal Pump, GPM 14.9

Price $3,250.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KXT0
  • Mfr. Model # S92316CA
  • UNSPSC # 40151521
  • Catalog Page # 3785
  • Shipping Weight 12.7 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRotary Gear Pump Head
  • Duty RatingIntermediate
  • DesignPedestal
  • Pump Body Material316 Stainless Steel
  • Port Size1-1/2"
  • Recommended Motor HP3
  • Motor Frame182TC
  • Pump RPM1725
  • Temp. Range-50 Degrees to 450 Degrees F
  • Max. Pressure150 psi
  • Max. Viscosity500 SSU
  • Relief ValveWithout
  • SealMechanical
  • Shaft Dia..625"
  • Shaft Height3.88"
  • Shaft Material316 Stainless Steel
  • Amps AC8.3/4.15
  • GPM @ Freeflow14.9
  • HP @ Free Flow.30
  • GPM @ Freeflow @ 1725 RPM14.9
  • HP @ Free Flow @ 1725 RPM.30
  • GPM @ 20 PSI14.3
  • HP @ 20 PSI.55
  • GPM @ 25 PSI14.3
  • HP @ 25 PSI.62
  • GPM @ 40 PSI13.9
  • HP @ 40 PSI.81
  • GPM @ 50 PSI13.7
  • HP @ 50 PSI.94
  • GPM @ 60 PSI13.4
  • HP @ 60 PSI1.06
  • GPM @ 75 PSI13.0
  • HP @ 75 PSI1.25
  • GPM @ 80 PSI12.9
  • HP @ 80 PSI1.32
  • GPM @ 100 PSI12.4
  • HP @ 100 PSI1.57
  • GPM @ 125 PSI11.8
  • HP @ 125 PSI1.89
  • GPM @ 125 PSI @ 1725 RPM11.8
  • HP @ 125 PSI @ 1725 RPM1.89
  • Suction Lift10 ft.
  • Suction Lift @ 1725 RPM10 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.