Skip Content

Rotary Gear Pedestal Pump,GPM 8.6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Gear Pedestal Pump, GPM 8.6

CHEMSTEEL

Price: $2,567.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 12 business days from supplier
  • Item # 6KXR8
  • Mfr. Model # S21416CA
  • UNSPSC # 40151521
  • Catalog Page # 3782
  • Shipping Weight 5.95 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.

Technical Specs

  • ItemRotary Gear Pedestal Pump
  • TypeHigh Temperature
  • Pump Body Material316 Stainless Steel
  • Port Size (In.)1/2
  • Recommended Motor HP1 1/2
  • Motor Frame56C
  • GPM @ Freeflow8.6
  • HP @ Free Flow.10
  • GPM @ Freeflow @ 1725 RPM8.6
  • HP @ Free Flow @ 1725 RPM.10
  • GPM @ 20 PSI8.5
  • HP @ 20 PSI.26
  • GPM @ 25 PSI8.4
  • HP @ 25 PSI.30
  • GPM @ 40 PSI8.3
  • HP @ 40 PSI.42
  • GPM @ 50 PSI8.3
  • HP @ 50 PSI.51
  • GPM @ 60 PSI8.2
  • HP @ 60 PSI.59
  • GPM @ 75 PSI8.1
  • HP @ 75 PSI.71
  • GPM @ 80 PSI8.1
  • HP @ 80 PSI.75
  • GPM @ 100 PSI8.0
  • HP @ 100 PSI.92
  • GPM @ 125 PSI7.8
  • HP @ 125 PSI1.12
  • GPM @ 125 PSI @ 1725 RPM7.8
  • HP @ 125 PSI @ 1725 RPM1.12
  • Suction Lift (Ft.)8
  • Suction Lift (Ft.) @ 1725 RPM8
  • Pump RPM1725
  • Max. Temp. (F)450
  • Temp. Range-50 Degrees to 450 Degrees
  • Max. Pressure (PSI)150
  • Max. Viscosity (SSU)500
  • Relief ValveNo
  • SealMechanical
  • Shaft Dia. (In.).5
  • Shaft Height (In.)2.63
  • Shaft Material316 Stainless Steel
  • Manufacturers Warranty Length12 Months From Date Of Shipment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.