Skip Content

Spill Kit,Carrying Bag,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, Carrying Bag, 5 gal.

CHEMSORB

Price: $95.65 / each

Please sign in or register to access lists

  • Item # 3WND2
  • Mfr. Model # KT1120EA
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 6.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSpill Kit
  • Container TypeCarrying Bag
  • Volume Absorbed Per Pkg.5 gal.
  • Fluids AbsorbedUniversal/Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Pest Control
Product used for:: Chem Spill
Years purchasing from Grainger:: 0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Buzz is loaded.
Additional information about Buzz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following, spill kit pn# 3WND2 contains the following products; 2 Chemsorb spill socks 3”dia x 4ft long, 4 Chemsorb spill pillows, 16” x 9” x 2”, 2 Hazmat disposal bags, 1 pair of 15 mil nitrile gloves, 1 pair of indirect vent goggles, 1 pair of Tychem SL Saranex boot covers and an instruction sheet to spill clean-up.
Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1