Skip Content

Cable Protector,Drop Over,2 Channel,3ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Protector, Drop Over, 2 Channel, 3ft.

Price $148.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20151 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 22F235
  • Mfr. Model # FL2X1.75-B
  • UNSPSC # 24141510
  • Catalog Page # 494
  • Shipping Weight 9.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Protector
  • StyleDrop Over
  • MaterialPolyurethane
  • Connection StyleL Shaped
  • Number of Channels2
  • ColorBlack
  • Length3 ft.
  • Width10-3/4"
  • Height1-1/2"
  • Channel Width1-3/4"
  • Channel Height1"
  • Load Capacity1050 lb.
  • Max. Cable Dia.1"
  • For Use WithLightweight Vehicles and Pedestrian Traffic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

CHECKERS lightweight cable protector shields cables and hoses up to 1" in outside diameter. Durable polyurethane cable protector features heavy-duty, patented L-connectors to extend to any length. Designed with patented 5-bar plate surface that provides maximum traction for carts and pedestrian traffic. Low-profile, modular design is compact, easy to setup, disassemble and store, and fits multiple cable sizes.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Recruiter is loaded.
Additional information about Recruiter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Cable Protector, Color Black, Length 3 ft., Width 10.75 In, Height 1.50 In, Channel Width 1.75 In, Channel Height 1 In, Max. Cable Dia. 1.00 In, Material of Construction Polyurethane.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:58:48.962-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22F235, prod, sort_default
1 of 1
  • 2015-07-27T19:58:48.964-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22F235, prod, sort_default
1 of 1