Skip Content

Cable Protector,3 Channels,Black,10 ft.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Protector, 3 Channels, Black, 10 ft.L

Price $94.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MKJ0
  • Mfr. Model # RFD5-10
  • UNSPSC # 24141510
  • Catalog Page # 494
  • Shipping Weight 13.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Protector
  • MaterialFlexible Rubber
  • Number of Channels3
  • ColorBlack
  • Max. Cable Dia.3/4"
  • Length10 ft.
  • Width4-1/2"
  • Height1"
  • Channel Width3/4"
  • Channel Height3/4"
  • Load Capacity440 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The CHECKERS rubber cable protector protects and hides valuable cords and cables located in walkways or work areas. Nonmetallic and flexible protector is durable, easy to install, and helps organize portable cords and cables while reducing trip hazards. 3 channels.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

can this be cut to length?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about silvia is loaded.
Additional information about silvia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product can be cut to length. However, it is supplied by Grainger at the standard 10 ft. length. Any length modifications would be done by the consumer. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Can we fold it?

2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ricky123 is loaded.
Additional information about ricky123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cable protectors are designed to lay flat on a floor. We are not clear why you would want to fold this product. Please call us at 800-323-0620 so we can discuss your application and help select a product that will fit your need.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:04:32.405-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MKJ0, prod, sort_default
1 of 1
  • 2015-08-31T20:04:32.408-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MKJ0, prod, sort_default
1 of 1