Skip Content

Swinging Door,7 x 2.5 ft,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Swinging Door, 7 x 2.5 ft, Aluminum

Price $536.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A735
  • Mfr. Model # SD20003084
  • UNSPSC # 30171511
  • Catalog Page # 1402
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smooth Aluminum Traffic Doors
Easy-to-open doors weigh less than impact doors, making them ideal for light-duty applications where cost and aesthetic appeal are considerations.

View More

Technical Specs

  • Item Swinging Door
  • Door Height 7 ft.
  • Door Width 2.5 ft.
  • Door Color Silver
  • Door Material 0.063" Tempered Aluminum Alloy
  • Finish Satin Anodized
  • Number of Doors 1
  • Window Height 14"
  • Window Width 9"
  • Bumpers Included No
  • Opening Height 7 ft.
  • Opening Width 2.5 ft.
  • Window Color Clear
  • Window Material Acrylic
  • Hinges Jamb with Hardened Steel Cam and Roller (Upper E-Hinge, Lower Hinge Pin)
  • Includes Mounting Hardware
  • Standards USDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.