Skip Content

Swinging Door,7 x 6ft,Beige,Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Swinging Door, 7 x 6ft, Beige, Polyethylene

Price $4,835.00 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A723
  • Mfr. Model # 7284XDBEI
  • UNSPSC # 30171511
  • Catalog Page # 1541
  • Catalog Group # G4689
  • Shipping Weight 252.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwinging Door
  • Door Height7 ft.
  • Door Width6 ft.
  • Door ColorBeige
  • Door MaterialOne Piece Molded Polyethylene
  • FinishTextured
  • Door Thickness1-7/8"
  • Number of Doors2
  • Window Height22-1/2"
  • Window Width20-1/2"
  • Bumpers IncludedSpring Bumper
  • Door Seals IncludedYes
  • Opening Height7 ft.
  • Opening Width6 ft.
  • Window ColorClear
  • Window MaterialPolycarbonate
  • HingesUpper V-Cam, Lower Hinge Guards
  • Insulation Value10.83
  • Includes42" Spring Bumpers, Mounting Hardware
  • StandardsNSF and USDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.