Skip Content

 
Handheld Sprayer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Sprayer

Technical Specs

  • Item Handheld Sprayer 
  • Tank Material Polyethylene 
  • In Tank Filter Yes 
  • Nozzle Material Polypropylene 
Application
Please Select
Tank Capacity
Please Select
Hose Length
Please Select
Fill Opening Size
Please Select
Pressure Release
Please Select
Wand Material
Please Select
Nozzle Type
Please Select
Pressure Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Application
Tank Capacity
Hose Length
Fill Opening Size
Pressure Release
Wand Material
Nozzle Type
Pressure Range
Price
Qty
Please use Qty box to add item(s) to cart.
1054
Janitorial, Sanitation
0.4 gal.
1-1/2"
Yes
Adjustable
15 to 40 psi

$31.50 / each

Enter location to check availability
Catalog Page #  1273 

Price $31.50 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 0.4 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Fill Opening Size 1-1/2"
  • Pressure Release Yes
  • Nozzle Type Adjustable
  • Nozzle Material Polypropylene
  • Pressure Range 15 to 40 psi
2014
Pest Control
1 gal.
34"
4"
No
Polypropylene
Fine Misting
35 to 45 psi

$33.25 / each

Enter location to check availability
Catalog Page #  1273 

Price $33.25 / each

Technical Specs

  • Item Handheld Sprayer
  • Application Pest Control
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Hose Length 34"
  • Fill Opening Size 4"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Fine Misting
  • Nozzle Material Polypropylene
  • Pressure Range 35 to 45 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms