Skip Content

Handheld Sprayer,0.48 gal.,Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Sprayer, 0.48 gal., Poly

Price $28.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KY28
  • Mfr. Model # 1046
  • UNSPSC # 27112903
  • Catalog Page # 1273
  • Shipping Weight 0.81 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaning, Degreasing
  • Tank Capacity 0.48 gal.
  • Tank Material Polyethylene
  • In Tank Filter Yes
  • Fill Opening Size 2"
  • Pressure Release No
  • Wand Material Polypropylene
  • Nozzle Type Adjustable
  • Nozzle Material Brass, Polypropylene
  • Hose Material Nylon Reinforced
  • Pressure Range 20 to 30 psi
  • Seal/Gasket Material Viton(R)
  • Compatible With Degreasing, Cleaning Tiles, Drains
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Works well for what I use it for, which is spraying disinfectant on surfaces. You can choose anywhere between a mist to a straight stream. The nozzle is kind of sensitive. It doesn't take much to change the pattern. Beware of using extremely hot water in this. Where I work we sometimes use water just under boiling and the heat paired with the pressure can make the side of the container bulge. It has never burst yet but the potential is always there. I understand most people won't be using extremely hot water in these though. There is also no trigger lock on this so be careful where you're aiming February 24, 2015
  • 2016-05-02 T01:51:45.493-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KY28, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.