Skip Content

Handheld Sprayer,35 to 45 psi,3.5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Sprayer, 35 to 45 psi, 3.5 gal.

Price $153.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z122
  • Mfr. Model # 1949
  • UNSPSC # 27112903
  • Catalog Page # 1274
  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Sprayer
  • Application Concrete
  • Tank Capacity 3.5 gal.
  • Tank Material Tri-Poxy Steel
  • In Tank Filter No
  • Hose Length 48"
  • Fill Opening Size 4"
  • Pressure Release No
  • Wand Material Brass
  • Nozzle Type Adjustable
  • Nozzle Material Brass
  • Hose Material Nylon Reinforced
  • Wand Length 24"
  • Pump Length 14"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
  • Features Braided Hose with Vinyl Core to Resist Crimping, Cracking and Leaking, Exclusive Tri-Poxy Coated Steel Tank is Corrosion Resistant and Easy to Clean, Sprays Up to 0.5 gal. of Solution Per min., Can Be Used for Form Oil and Curing Compound Applications But Not Acetones, Metal Ergonomic Handle
  • Compatible With Form Oil, Curing Compound
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very well made. Got tired of buying cheaper ones over and over. Took a chance by spending more, very glad I did. June 22, 2012
  • 2016-02-06 T19:55:10.449-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4Z122, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.