Skip Content

Handheld Sprayer,35 to 45 psi,Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Handheld Sprayer, 35 to 45 psi, Poly

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3XL17
  • Mfr. Model # 22360
  • UNSPSC # 27112903
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Sprayer
  • Application Cleaning, Degreasing
  • Tank Capacity 3 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 42"
  • Fill Opening Size 4"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable
  • Nozzle Material Polypropylene
  • Hose Material Nylon Reinforced
  • Wand Length 18"
  • Pump Length 9"
  • Pressure Range 35 to 45 psi
  • Seal/Gasket Material Viton(R)
  • Features Built In Relief Valve/Pressure Gauge for Added Safety, Container and Discharge Assembly Have No Fiberglass Additives, Only Pure High Grade Material Which Can Stand Up to Acidic Cleaners or Degreasers, Lock Off Mechanism to Prevent Accidental Discharge, Large Opening for Easy Filling
  • Compatible With Cleaners, Degreasers, Penetrating Oils, Solvents, Lubricants
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by We use 2 of these daily for spraying red "Chemex" degreaser on equipment. Very few problems and when there is they are repairable. Grainger has all the parts. April 23, 2013
Rated 1 out of 5 by Sprayer quite working after a few uses. Although this model is listed as suitable for de-greaser you must empty and rinse it out after each use. It's really not suitable for every day use. Very disappointing product. Frustrating to use. Would not buy again. April 4, 2013
  • 2016-02-06 T19:54:21.749-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3XL17, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.