Skip Content

Handheld Sprayer,1 gal.,15 to 40 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Sprayer, 1 gal., 15 to 40 psi

Price $60.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TRG8
  • Mfr. Model # 2608E
  • UNSPSC # 21101801
  • Catalog Page # 1273
  • Shipping Weight 1.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Sprayer
  • Application Janitorial, Sanitation
  • Tank Capacity 1 gal.
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 42"
  • Fill Opening Size 4-1/2"
  • Pressure Release Yes
  • Wand Material Polypropylene
  • Nozzle Type Adjustable
  • Nozzle Material Polypropylene
  • Hose Material Reinforced
  • Wand Length 12"
  • Pump Length 12"
  • Pressure Range 15 to 40 psi
  • Seal/Gasket Material Viton(R)
  • Compatible With Cleaning, Sanitizing Fluids
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.