Skip Content

Backpack Sprayer,Poly,15 to 60 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Sprayer, Poly, 15 to 60 psi

Price $171.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TRG2
  • Mfr. Model # 62000
  • UNSPSC # 21101801
  • Catalog Page # 1427
  • Shipping Weight 11.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Sprayer
  • ApplicationLawn and Garden
  • Tank Capacity4 gal.
  • Tank MaterialPolyethylene
  • In Tank FilterYes
  • Hose Length48"
  • Fill Opening Size4"
  • Pressure ReleaseYes
  • Wand MaterialBrass
  • Nozzle TypeAdjustable Cone, Fan
  • Nozzle Material(2) Polypropylene, Brass
  • Hose MaterialNylon Reinforced
  • Wand Length18"
  • Pressure Range15 to 60 psi
  • Seal/Gasket MaterialViton(R)
  • FeaturesFiltered Opening for Easy Filling and Cleaning, Pressure Gauge for max. Efficiency, Padded Shoulder Straps, Constant Flow Valve
  • Compatible WithHerbicides, Pesticides, Fertilizers
  • IncludesStrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 62000

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a very good quality product, have had no trouble with it. February 8, 2013
  • 2015-03-31T19:41:44.540-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TRG2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm looking for a good quality one ( I've gone through several pieces of junk made in China) that has a strap on each side to put a persons arms through. I was hoping to see a picture of one being worn or what it looks like in back.
This unit is for my wife. We have a very large yard that she enjoys tending to.

Thank you
Gender: Male
Field of Industry:: garden designer.( wife's)
Product used for:: pesticide spraying
2 years, 11 months ago
by
Vancouver,WA
Read all my Q&A
 
Please wait while more information about tobydesn is loaded.
Additional information about tobydesn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This question was researched and there are no other straps available for this sprayer, other than the OEM replacements.

Thanks for posting a question on Ask & Answer.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 55 to 64
2 years, 11 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about MotorTechPlus is loaded.
Additional information about MotorTechPlus could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This unit has 2 wide straps, one for each arm. It also has a cinch strap across the stomach to help keep the shoulder straps in place. Although padding is sufficient in the straps, with a full tank it could become uncomfortable in extended use, or someone with sensitive shoulders.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about DoAt is loaded.
Additional information about DoAt could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:40:35.755-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TRG2, prod, sort_default
1 of 1
  • 2015-03-31T19:40:35.757-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TRG2, prod, sort_default
1 of 1