Skip Content

Backpack Sprayer,80 psi,4 gal.,Poly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Backpack Sprayer, 80 psi, 4 gal., Poly

Price $94.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11K008
  • Mfr. Model # 61500
  • UNSPSC # 21101801
  • Catalog Page # 1427
  • Shipping Weight 10.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBackpack Sprayer
  • ApplicationLawn and Garden
  • Tank Capacity4 gal.
  • Tank MaterialPolyethylene
  • In Tank FilterYes
  • Hose Length48"
  • Fill Opening Size4"
  • Pressure ReleaseYes
  • Wand MaterialPolypropylene
  • Nozzle TypeAdjustable Cone, Fan
  • Nozzle MaterialPolypropylene
  • Hose MaterialPolyethylene
  • Wand Length21"
  • Pressure Range90 psi
  • FeaturesEuropean Style Economically Priced Backpack Sprayer, Nitrile Seals, (2) Nozzles and Poly Grip Spray Handle
  • Compatible WithHerbicides, Pesticides, Fertilizers, General Spraying
  • IncludesStrap
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a sweet backpack sprayer! turfnet and golfcourses! the bosses at my course love this!lets make it a turfnet / golfcourse one! cheap and great! June 30, 2012
  • 2015-08-04T20:16:13.016-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11K008, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What does "poly" mean? Polypropylene?

3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jwITX is loaded.
Additional information about jwITX could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, Poly stands for Polypropylene.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:57:53.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K008, prod, sort_default
1 of 1
  • 2015-08-04T19:57:53.143-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11K008, prod, sort_default
1 of 1