Skip Content

Tongue and Groove Pliers,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tongue and Groove Pliers, 12 In

Price $26.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CR41
  • Mfr. Model # 440
  • NSN # 
  • UNSPSC # 27112112
  • Catalog Page # 1161
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTongue and Groove Pliers
  • Jaw TypeStraight
  • Adjustment TypeGroove Joint
  • Handle TypeDipped
  • Overall Length12"
  • Max. Jaw Opening2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • No. of Jaw Positions7
  • Jaw Length1-1/2"
  • MaterialForged Alloy Steel
  • FinishPolished
  • FeaturesChannel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure
  • StandardsANSI B107.23
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Channellock®
Undercut tongue-and-groove design assures strong no-slip jaw action. Laser heat-treated right-angle teeth for greater durability. GripLock® jaw design accommodates many shapes. Nutbuster™ pliers are self-locking. Permalock® fastener eliminates nut and bolt failures.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great tool for the price. Used daily. Have owed this brand of tools for years. They are still what I expect. I use them in my profession on a daily basis. I will buy these or another style Channel Lock product again. March 23, 2012
  • 2015-08-29T20:06:12.138-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4CR41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.