Skip Content

Tongue and Groove Pliers, Straight Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tongue and Groove Pliers, Straight Jaw Type, Groove Joint Adjustment Type, Dipped Handle Type

Price $20.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10N541
  • Mfr. Model # 428
  • UNSPSC # 27112113
  • Catalog Page # 1059
  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features undercut, tongue-and-groove design to assure strong, no-slip jaw action. Pliers also feature laser heat-treated right-angle teeth for greater durability. The GripLock® jaw design accommodates many shapes.


• Hardened steel
• Corrosion resistant

View More

Technical Specs

  • Item Tongue and Groove Pliers
  • Jaw Type Straight
  • Adjustment Type Groove Joint
  • Handle Type Dipped
  • Overall Length 8"
  • Max. Jaw Opening 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 4
  • Jaw Length 1-1/8"
  • Material Forged Alloy Steel
  • Finish Polished
  • Features Channel Lock Blue(R) Grips for Comfort, Undercut Tongue and Groove Design, Right Angle, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Patented Safe-T-Stop(R) Feature Prevents Finger Pinch, Permalock(R) Fastener Eliminates Nut and Bolt Failure
  • Standards ANSI B107.23
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.