Skip Content

Diagonal Cutter,8 In. L,25/32 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diagonal Cutter, 8 In. L, 25/32 In. L

CHANNELLOCK

Price: $29.00 / each

Please sign in or register to access lists

  • Item # 3LY73
  • Mfr. Model # 338
  • UNSPSC # 27112114
  • Catalog Page # 1134
  • Shipping Weight 0.66 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDiagonal Cutters
  • Overall Length8"
  • Jaw Length25/32"
  • Jaw Width1-3/16"
  • Cutting Capacity/Material1/16" - 3/32" Piano, 3/64" - 3/32" Hard/Medium, 11/64" Soft Wire
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle TypeErgonomic
  • Handle ColorBlue
  • MaterialDrop Forged High Carbon Steel
  • FeaturesCross Hatching Jaw
How can we improve our Product Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Diagonal Pliers

• Hardened steel Corrosion-resistant Cushion-grip handle
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.