Skip Content

 
Adjustable Wrench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adjustable Wrench

Technical Specs

  • Item Adjustable Wrench 
Jaw Capacity
Please Select
Overall Length
Please Select
Material
Please Select
Finish
Please Select
Handle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Jaw Capacity
Overall Length
Material
Finish
Handle
Price
Qty
Please use Qty box to add item(s) to cart.
806WCB
3/32"
6-1/4"
Alloy Steel
Chrome
Cushion Grip

$29.95 / each

Enter location to check availability
Catalog Page #  NA

Price $29.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 3/32"
  • Overall Length 6-1/4"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
804N
1/2"
4-1/2"
Alloy Steel
Black Phosphate
Plain

$21.96 / each

Enter location to check availability
Catalog Page #  NA

Price $21.96 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1/2"
  • Overall Length 4-1/2"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
804
1/2"
4-1/2"
Alloy Steel
Chrome
Plain

$22.61 / each

Enter location to check availability
Catalog Page #  NA

Price $22.61 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1/2"
  • Overall Length 4-1/2"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
806W
15/16"
6"
Chrome Vanadium Steel
Chrome
Plain

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
806NW
15/16"
6-1/4"
Alloy Steel
Black Phosphate
Plain

$24.04 / each

Enter location to check availability
Catalog Page #  NA

Price $24.04 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 15/16"
  • Overall Length 6-1/4"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
808NW
1-3/16"
8"
Alloy Steel
Black Phosphate
Plain

$26.45 / each

Enter location to check availability
Catalog Page #  NA

Price $26.45 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-3/16"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
808WCB
1-3/16"
8"
Alloy Steel
Chrome
Cushion Grip

$34.95 / each

Enter location to check availability
Catalog Page #  NA

Price $34.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-3/16"
  • Overall Length 8"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
808W
1-3/16"
8"
Chrome Vanadium Steel
Chrome
Plain

$36.60 / each

Enter location to check availability
Catalog Page #  NA

Price $36.60 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-3/16"
  • Overall Length 8"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
6WCB
1-5/16"
6"
Chrome Vanadium Steel
Chrome
Cushion Grip

$42.05 / each

Enter location to check availability
Catalog Page #  NA

Price $42.05 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-5/16"
  • Overall Length 6"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Cushion Grip
810W
1-3/8"
10"
Chrome Vanadium Steel
Chrome
Plain

$45.55 / each

Enter location to check availability
Catalog Page #  NA

Price $45.55 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-3/8"
  • Overall Length 10"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Plain
810NW
1-13/32"
10"
Alloy Steel
Black Phosphate
Plain

$32.95 / each

Enter location to check availability
Catalog Page #  NA

Price $32.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-13/32"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
810WCB
1-13/32"
10"
Alloy Steel
Chrome
Cushion Grip

$42.55 / each

Enter location to check availability
Catalog Page #  NA

Price $42.55 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-13/32"
  • Overall Length 10"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
812NW
1-1/2"
12"
Alloy Steel
Black Phosphate
Plain

$47.00 / each

Enter location to check availability
Catalog Page #  NA

Price $47.00 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
812WCB
1-1/2"
12"
Alloy Steel
Chrome
Cushion Grip

$59.30 / each

Enter location to check availability
Catalog Page #  NA

Price $59.30 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Cushion Grip
812W
1-1/2"
12"
Alloy Steel
Chrome
Plain

$42.35 / each

Enter location to check availability
Catalog Page #  NA

Price $42.35 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 12"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
8WCB
1-1/2"
8"
Chrome Vanadium Steel
Chrome
Cushion Grip

$44.05 / each

Enter location to check availability
Catalog Page #  NA

Price $44.05 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-1/2"
  • Overall Length 8"
  • Material Chrome Vanadium Steel
  • Finish Chrome
  • Handle Cushion Grip
815N
1-21/32"
15"
Alloy Steel
Black Phosphate
Plain

$75.00 / each

Enter location to check availability
Catalog Page #  NA

Price $75.00 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-21/32"
  • Overall Length 15"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
815
1-21/32"
15"
Alloy Steel
Chrome
Plain

$76.95 / each

Enter location to check availability
Catalog Page #  NA

Price $76.95 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 1-21/32"
  • Overall Length 15"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
818N
2-1/8"
18"
Alloy Steel
Black Phosphate
Plain

$149.90 / each

Enter location to check availability
Catalog Page #  NA

Price $149.90 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-1/8"
  • Overall Length 18"
  • Material Alloy Steel
  • Finish Black Phosphate
  • Handle Plain
818
2-1/8"
18"
Alloy Steel
Chrome
Plain

$133.55 / each

Enter location to check availability
Catalog Page #  NA

Price $133.55 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-1/8"
  • Overall Length 18"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
824
2-7/16"
24"
Alloy Steel
Chrome
Plain

$253.00 / each

Enter location to check availability
Catalog Page #  NA

Price $253.00 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 2-7/16"
  • Overall Length 24"
  • Material Alloy Steel
  • Finish Chrome
  • Handle Plain
830
3"
30"
Chrome Vanadium Steel
Satin Chrome
Plain

$397.50 / each

Enter location to check availability
Catalog Page #  NA

Price $397.50 / each

Technical Specs

  • Item Adjustable Wrench
  • Jaw Capacity 3"
  • Overall Length 30"
  • Material Chrome Vanadium Steel
  • Finish Satin Chrome
  • Handle Plain
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms