Skip Content

Air Compressor Pump, Splash Lubricated, 7-1/2, 10 HP, 575, 740 Pump RPM, 175 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Compressor Pump, Splash Lubricated, 7-1/2, 10 HP, 575, 740 Pump RPM, 175 psi Max. Pressure

Price $4,312.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3Z182
  • Mfr. Model # 3Z182
  • UNSPSC # 40151501
  • Catalog Page # 3226
  • Shipping Weight 240.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for heavy-duty industrial applications. Die-cast aluminum cylinders with cast-iron sleeves for greater efficiency, cooling, and service life. Intercoolers efficiently dissipate heat. Includes unloader and pilot valve for constant speed operation. Centrifugal unloader provides efficient pressure release for loadless starting.
Note: To determine motor pulley size: Compressor pulley x compressor rpm ÷ motor rpm = motor pulley size.
The Free Air cfm @ Max. Pressure is tested in accordance with CAGI Acceptance Standard PN2CPT2. The Sheave Size is O.D. to provide proper pump speed with 1725 rpm motor.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 7-1/2, 10
  • Free Air CFM @ Max. Pressure 25.8/34.8
  • Max. Pressure 175 psi
  • Oil Capacity 1 gal.
  • Number of Cylinders 4
  • NPT Outlet 3/4"
  • Pump RPM 575, 740
  • Rotation CCW
  • Groove Section B
  • Groove Quantity 2
  • Flywheel Included Y
  • Flywheel Dia. 19"
  • Sheave Size @ 1725 RPM 6-3/8", 8-1/8"
  • Bore Dia. 4-5/8", 2-1/2"
  • Stroke Length 3"
  • Construction Cast Iron
  • Finish Green Metallic
  • Valve Material Swedish Steel
  • Valve Type Disc
  • Mounting Pattern 9-5/8" W x 8-1/16" D
  • Overall Height 23-1/2"
  • Overall Width 24"
  • Overall Depth 21-1/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.