Skip Content

Ducted Evaporative Cooler,21,000 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ducted Evaporative Cooler, 21,000 cfm

Price $4,210.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7K587
  • Mfr. Model # 7K587
  • UNSPSC # 40101703
  • Catalog Page # 4186
  • Shipping Weight 783.37 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDucted Evaporative Cooler
  • DriveWith
  • Air Flow21,000 cfm
  • Drive TypeBelt
  • Speed1
  • Motor HP5
  • Voltage208-230/460
  • Amps16.7/15.2/7.6
  • DischargeSide
  • Width62"
  • Depth62"
  • Height59-3/4"
  • Duct Opening Length31-3/4"
  • Duct Opening Width31-3/4"
  • MediaAspen
  • Pad Thickness2"
  • Pump Voltage230
  • Water Connection3/8"
  • Water Capacity50 gal.
  • Operating Weight1069 lb.
  • MaterialSteel
  • FinishPowder Coat
  • ColorCool Sand
  • IncludesSingle Speed Motor, Motor Pulley, 230V Pump, Float, And Bleed Off Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial/Commercial Unassembled Evaporative Coolers
Blower wheel design with self-aligning bearing for efficient, quiet operation. Easy-to-adjust and water-resistant water trough. Durable heavy-gauge galvanized steel cabinet. Ducted units with drive motor include drive pulley, aspen fiber evaporative pad, motor, pump, float, and bleed-off kit.
AMCA rated. UL Classified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.