Skip Content

Ducted Evap Cooler,16000 to 21000 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ducted Evap Cooler, 16000 to 21000 cfm

Price $3,385.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FTT4
  • Mfr. Model # 14/21DD
  • UNSPSC # 40101703
  • Catalog Page # 4186
  • Shipping Weight 700.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDucted Evaporative Cooler
  • DriveWithout
  • Air Flow16000 to 21000 cfm
  • Cooling Capacity4000 to 10,000 sq. ft.
  • Drive TypeBelt
  • SpeedVariable
  • Motor HP1-1/2, 2, 3 or 5
  • Voltage115
  • DischargeDown
  • Width62"
  • Depth62"
  • Height59-3/4"
  • Duct Opening Length31-3/4"
  • Duct Opening Width31-3/4"
  • MediaAspen
  • Pad Thickness2"
  • Pump Voltage115
  • Power Cord Length8 ft.
  • Water Connection3/8"
  • Fill TypeHose
  • Operating Weight936/940/979/983 lb.
  • ColorCool Sand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Industrial/Commercial Unassembled Evaporative Coolers
Blower wheel design with self-aligning bearing for efficient, quiet operation. Easy-to-adjust and water-resistant water trough. Durable heavy-gauge galvanized steel cabinet. Ducted units with drive motor include drive pulley, aspen fiber evaporative pad, motor, pump, float, and bleed-off kit.
AMCA rated. UL Classified.

Repair Parts

Displaying repair parts for model:
  • 14/21DD

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need multiple parts for mine
9 months ago
by
Read all my Q&A
 
Please wait while more information about schwingpumpdoc is loaded.
Additional information about schwingpumpdoc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These parts are not currently available online from Grainger. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-27T19:47:15.832-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FTT4, prod, sort_default
1 of 1
  • 2015-04-27T19:47:15.894-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FTT4, prod, sort_default
1 of 1