Skip Content

Continuous Flexing Data Cable,8A,300V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Continuous Flexing Data Cable, 8A, 300V

Price $5.19 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TZJ2
  • Mfr. Model # CF211-05-02-02
  • UNSPSC # 26121609
  • Catalog Page # 487
  • Shipping Weight 1.054 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContinuous Flexing Data Cable
  • Wire Size20 AWG
  • Number of Conductors2 pr.
  • Spool LengthCut to Length, Order by the Foot
  • Max. Amps8
  • Max. Voltage300V
  • Nominal Outside Dia.0.31"
  • Jacket ColorGray
  • Wire Color1. White and Brown 2. Green and Yellow
  • Min. Bend Radius12 x O.D.
  • Shielded / UnshieldedShielded
  • Conductor MaterialBare Copper
  • Jacket MaterialPVC
  • Temp. Range23 Degrees to 158 Degrees F
  • FeaturesOil Resistant and Flame Resistant
  • StandardscRUus/ CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Continuous Flexing Cable
• Oil- and flame-resistant Cut to length; sold in spools or by the foot
Cut-to-length cable is special order. The Cut-to-length column uses the number of feet for order quantity. Example: To order 10 ft., order qty. is 10. Color code: 1 conductor is green/yellow, remaining conductors are black with white numbers. For data cable, see cable color code table for conductor color codes.
CE Certified and RoHS compliant.
Data Cable
• Temp. range: 23° to 158°F Min. bend radius for flexing: 10 x O.D.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.