Skip Content

Nylon Utility String, 1/20" Rope Dia., 500 ft. Length, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nylon Utility String, 1/20" Rope Dia., 500 ft. Length, Orange

Price $24.32 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21YH64
  • Mfr. Model # 53500
  • UNSPSC # 31151504
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Braided nylon utility string is suitable for general purpose applications in building and sporting goods trades.

The solid braid is very flexible and resists abrasion better than twisted string. The nylon fibers are also capable of absorbing sudden shock loads that would otherwise break string made of other fibers.

It offers comfortable grip and high strength, and is also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays. Lasts 4 to 5 times longer than natural fiber string. Resists oils, gasoline, grease, marine growth, and nonacidic chemicals.

View More

Technical Specs

  • Item Utility String
  • Rope Material Nylon
  • Rope Application General Purpose
  • Rope Construction Braid
  • Rope Dia. 1/20"
  • Length 500 ft.
  • Working Load Limit 132 lb.
  • Tensile Strength 165 lb.
  • Carrying Weight 7.2 lb.
  • Package Type Spool
  • Color Orange
  • Performance Property Light Duty
  • Rope Sub-Category Twine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.