Skip Content

2 inch Stencil Let. & Num. 92 pc Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2 inch Stencil Let. & Num. 92 pc Set

Price $89.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36K457
  • Mfr. Model # 10151
  • UNSPSC # 44111801
  • Catalog Page # N/A
  • Shipping Weight 1.314 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStencil Kit
  • CharacterA-Z, 0-9, $, & and Punctuation
  • Character Height2"
  • Character Width1"
  • Includes92 Pieces - All Letters, Numbers, Other 1-Beginner, 1-Plain Ender, 3-Spacers, 1-Period Ender, 1-Comma, 1-Dash, 2-Periods, 2-Ampersands, 1-Apostrophe
  • ColorGold
  • MaterialBrass
  • Thickness0.125"
  • Overall Height4"
  • Overall Width1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

how many of each letter and numbers?

2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JamesA is loaded.
Additional information about JamesA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the vendors website this set includes:

Each set contains 92 pieces as follows:
All letters AAA BB CC DD EEEE GG HH
III JJ KK LL MM NNN OOO PP Q RR SSS
TT UU VV WW XX YY ZZ
111 22 33 44 55 66 77 88 99 000
Other:
1-Beginner
1-Plain Ender
3-Spacers
1-Period Ender
1-Comma
1-Dash
2-Period
2-&
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:05:47.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36K457, prod, sort_default
1 of 1
  • 2015-05-04T20:05:47.105-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36K457, prod, sort_default
1 of 1