Skip Content

Flagging Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flagging Tape

CH HANSON

Technical Specs

  • ItemFlagging Tape 
Sub-Category
Please Select
Color
Please Select
Roll Width
Please Select
Roll Length
Please Select
Thickness
Please Select
Material
Please Select
Item #Sub-CategoryColorRoll WidthRoll LengthThicknessMaterialAvailabilityPrice Qty
21YH60Black1-1/5"300 ft.Polyethylene

Typically in Stock

$2.91 / each

21YH59Green1-1/5"300 ft.Polyethylene

Typically in Stock

$8.71 / pkg. of 3

21YH57Red300 ft.Polyethylene

Typically in Stock

$10.77 / pkg. of 6

21YH58Yellow300 ft.Polyethylene

Typically in Stock

$17.42 / pkg. of 6

1EC26Flagging TapeBlue1-3/16"300 ft.2 milPolyethylene

$2.93 / each

1EC21Flagging TapeFluorescent Blue1-3/16"150 ft.4 milPVC

$2.93 / each

1EC19Flagging TapeFluorescent Lime1-3/16"150 ft.4 milPVC

$2.93 / each

1EC17Flagging TapeFluorescent Orange1-3/16"150 ft.4 milPVC

$2.93 / each

1EC18Flagging TapeFluorescent Pink1-3/16"150 ft.4 milPVC

$2.93 / each

1EC20Flagging TapeFluorescent Red1-3/16"150 ft.4 milPVC

$2.93 / each

1EC25Flagging TapeOrange1-3/16"300 ft.2 milPolyethylene

$2.93 / each

1EC23Flagging TapeRed1-3/16"300 ft.2 milPolyethylene

$2.93 / each

1EC24Flagging TapeWhite1-3/16"300 ft.2 milPolyethylene

$2.93 / each

1EC22Flagging TapeYellow1-3/16"300 ft.2 milPolyethylene

$2.93 / each

Adding More Products

Alternate Search Terms