Skip Content

 
Detectable Underground Tape, Caution Buried Fiber Optic Line Below close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Detectable Underground Tape, Caution Buried Fiber Optic Line Below

CH HANSON


Technical Specs

  • Sub-CategoryUnderground Warning Tape 
  • ItemDetectable Underground Tape 
  • LegendCaution Buried Fiber Optic Line Below 
  • ColorOrange/Black 
  • Roll Length1000 ft. 
  • Thickness5 mil 
  • MaterialPlastic Encased Aluminum Foil 
BrandCH HANSON 
Roll Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Roll Width
Availability
Price
Qty
16624
2"

$46.75 / each

Detctbl Underground Tape,Orng/Blk,1000ft
Catalog Page #  2526 

Price: $46.75 / each

Technical Specs

  • Sub-CategoryUnderground Warning Tape
  • ItemDetectable Underground Tape
  • LegendCaution Buried Fiber Optic Line Below
  • ColorOrange/Black
  • Roll Width2"
  • Roll Length1000 ft.
  • Thickness5 mil
  • MaterialPlastic Encased Aluminum Foil
16626
6"

$122.50 / each

Detctbl Underground Tape,Orng/Blk,1000ft
Catalog Page #  2526 

Price: $122.50 / each

Technical Specs

  • Sub-CategoryUnderground Warning Tape
  • ItemDetectable Underground Tape
  • LegendCaution Buried Fiber Optic Line Below
  • ColorOrange/Black
  • Roll Width6"
  • Roll Length1000 ft.
  • Thickness5 mil
  • MaterialPlastic Encased Aluminum Foil