Detectable Underground Tape, Caution Buried Electric Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Detectable Underground Tape, Caution Buried Electric Line

CH HANSON

Technical Specs

  • Sub-Category:Underground Warning Tape 
  • Item:Detectable Underground Tape 
  • Legend:Caution Buried Electric Line 
  • Color:Red/Black 
  • Roll Length:1000 ft. 
  • Thickness:5 mil 
  • Material:Plastic Encased Aluminum Foil 
Roll Width
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Roll WidthAvailabilityPrice Qty
1N9662"

Typically in Stock

$44.95 / each

1N9306"

Typically in Stock

$117.75 / each

Adding More Products