Skip Content

 
Barricade Tape, Danger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Tape, Danger

CH HANSON


Technical Specs

  • ItemBarricade Tape 
  • LegendDanger 
  • Roll Width3" 
Sub-Category
Please Select
Color
Please Select
Roll Length
Please Select
Thickness
Please Select
Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Color
Roll Length
Thickness
Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
16003-US
Barricade Tape
Red/Black
1000 ft.
2 mil
Polyethylene

$38.00 / each

Barricade Tape,Red/Black,1000 ft x 3 In
Catalog Page #  NA

$38.00 / each

Technical Specs

  • Sub-CategoryBarricade Tape
  • ItemBarricade Tape
  • LegendDanger
  • ColorRed/Black
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness2 mil
  • MaterialPolyethylene
16031
Flagging Tapes
Red
500 ft.
5 mil
Reinforced Plastic

$42.15 / each

Barricade Tape,Danger,500 ft.,5 mil
Catalog Page #  NA

$42.15 / each

Technical Specs

  • Sub-CategoryFlagging Tapes
  • ItemBarricade Tape
  • LegendDanger
  • ColorRed
  • Roll Width3"
  • Roll Length500 ft.
  • Thickness5 mil
  • MaterialReinforced Plastic

Alternate Search Terms