Skip Content

 
Barricade Tape, Caution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barricade Tape, Caution


Technical Specs

  • ItemBarricade Tape 
  • LegendCaution 
  • Roll Width3" 
  • Thickness2 mil 
Sub-Category
Please Select
Color
Please Select
Roll Length
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Sub-Category
Color
Roll Length
Material
Price
Qty
Please use Qty box to add item(s) to cart.
16000-US
Barricade Tape
Yellow/Black
1000 ft.
Polyethylene

$38.00 / each

Enter location to check availability
Barricade Tape,Yellow/Black,1000ft x 3In
Catalog Page #  NA

Price $38.00 / each

Technical Specs

  • Sub-CategoryBarricade Tape
  • ItemBarricade Tape
  • LegendCaution
  • ColorYellow/Black
  • Roll Width3"
  • Roll Length1000 ft.
  • Thickness2 mil
  • MaterialPolyethylene
16091
Flagging Tapes
Yellow
3000 ft.
Plastic

$67.10 / each

Enter location to check availability
Barricade Tape,Caution,3000 ft.,2 mil
Catalog Page #  NA

Price $67.10 / each

Technical Specs

  • Sub-CategoryFlagging Tapes
  • ItemBarricade Tape
  • LegendCaution
  • ColorYellow
  • Roll Width3"
  • Roll Length3000 ft.
  • Thickness2 mil
  • MaterialPlastic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More