Skip Content

CERT Rescue Responder Kit, Number of Components: 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

CERT Rescue Responder Kit, Number of Components: 16

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3NFT4
  • Mfr. Model # RB-20
  • UNSPSC # 42172009
  • Catalog Page # N/A
  • Shipping Weight 5.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rescue kit contains the basic equipment needed for CERT members to be ready at a moment's notice. Designed for more-involved situations. Includes CERT vest, hard hat, over-the-glasses safety eyewear, N95 respirator, leather work gloves, orange safety whistle, Mylar® emergency blanket, roll of duct tape, knife, 4-in-1 tool, kneepads, flashlight, and 3 light sticks; kit contents store in an included CERT bag.

View More

Technical Specs

  • Item CERT Rescue Responder Kit
  • Number of Components 16
  • Includes CERT Bag, Green CERT Vest with CERT Logo in Yellow, Side Release Closure, Hard Hat, Safety Over-the-Glasses Eyewear, Respiratory Filter Mask, Leather Work Gloves, Orange Safety Whistle, Mylar Emergency Blanket, Duct Tape Roll, Knife, 4-12 Tool, Knee Pads, Flashlight, Light Sticks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.