Skip Content

Automatic Reset GFCI Module,20A,125V,2P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CEP

Automatic Reset GFCI Module, 20A, 125V, 2P

Price $83.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GUJ8
  • Mfr. Model # GF6095
  • UNSPSC # 39121510
  • Catalog Page # 534
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Box provides a 15% voltage boost, and has an automatic reset.

View More

Technical Specs

  • Item Automatic Reset GFCI Module
  • Max. Amps 20
  • Voltage Rating 125/250VAC
  • Connector End CS6369
  • Plug End No Plug
  • Number of Poles 2
  • Number of Wires 3
  • Wire Size 12 AWG
  • NEMA Rating 3R
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm not yet sure what amp. circuit my customer wants this put on, just need a price range and does it come 120 volt and or 240 volt.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Lewf is loaded.
Additional information about Lewf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is designed as an accessory for CEP brand temporary power distribution boxes. Please contact one of our tech reps at 1 (800) 472-4643, for assistance in selecting the correct GFCI for your application.

Thank you for using Grainger Ask & Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:10.232-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GUJ8, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:10.234-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GUJ8, prod, sort_default
1 of 1