Skip Content

Temp String Light,120V,66W,2500L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CEP

Temp String Light, 120V, 66W, 2500L

Price $635.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14V990
  • Mfr. Model # 97132
  • UNSPSC # 39112102
  • Catalog Page # 659
  • Shipping Weight 19.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temporary Jobsite String Lights

• Incandescent lamps not included

View More

Technical Specs

  • Item Temporary String Light
  • Light Distribution Flood
  • Lamp Type LED
  • Number of Lamp Heads 10
  • Voltage 120VAC
  • Lamp Watts 66
  • Lumens 2500
  • Color Yellow
  • Base Style String
  • Lamp Included No
  • Rated Life 50,000 hr.
  • Cord Length 100 ft.
  • NEC Cord Designation SJTW
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 1-15R
  • Gauge/Conductor 18/2
  • Guard Type None
  • Magnetic Pull No
  • Max. Height 2-1/2"
  • Replacement Lamp Mfr. No. 9709
  • Features Vinyl Jacket Material, Very Low Heat Output, Corrosion Resistant, Plastic Housing, White Indicator Light, 1200" Length
  • Includes Designed with End to End Capability
  • Standards UL Listed
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item doesn't come with the lamps that is an accessory for this tiem the Grainger item number for the lamps is 14V994.
To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:37:11.857-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14V990, prod, sort_default
1 of 1
  • 2015-09-08T19:37:11.859-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14V990, prod, sort_default
1 of 1