Skip Content

Power Distribution Box,50 AC,(4) 5-20R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Distribution Box, 50 AC, (4) 5-20R

Price $868.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MZX8
  • Mfr. Model # 6508GU
  • UNSPSC # 39121406
  • Catalog Page # 509
  • Shipping Weight 30.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Distribution Box
  • Voltage Rating125/250VAC
  • Amps50
  • InletCS6365
  • Outlet(4) 5-20R GFCI
  • Number of Poles3
  • Number of Wires4
  • ColorYellow
  • Cord Length6 ft.
  • Material of ConstructionHeavy-Duty Steel
  • Enclosure RatingNEMA 3R
  • Features1-Phase, Automatic/Manual GFCI With Legs
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about sliverpicker is loaded.
Additional information about sliverpicker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this unit is not set up to be linked with other spider boxes. Please consider Grainger item number 3GUJ3, which is linkable.

Thank you for using Grainger Ask & Answer
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

HOW MANY OUTLETS DOES THIS UNIT HAVE

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MD10X is loaded.
Additional information about MD10X could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit has 4 Duplex Nema Receptacles.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:04.802-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MZX8, prod, sort_default
1 of 1
  • 2015-05-05T19:54:04.804-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MZX8, prod, sort_default
1 of 1