Skip Content

Power Distribution Box, 120/240VAC Voltage Rating, 30 Amps, Number of Poles: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CEP

Power Distribution Box, 120/240VAC Voltage Rating, 30 Amps, Number of Poles: 3

Price $808.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MZX6
  • Mfr. Model # 6507GU
  • UNSPSC # 39121406
  • Catalog Page # 534
  • Shipping Weight 27.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power distribution box features individual GFCI modules. Includes replaceable legs which are also heavy-duty and abuse-resistant.

View More

Technical Specs

  • Item Power Distribution Box
  • Voltage Rating 120/240VAC
  • Amps 30
  • Inlet L14-30P
  • Outlet (4) 5-20R GFCI
  • Number of Poles 3
  • Number of Wires 4
  • Color Yellow
  • Cord Length 6 ft.
  • Material of Construction Heavy-Duty Steel
  • Enclosure Rating NEMA 3R
  • Features 1-Phase, Automatic/Manual GFCI With Legs
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Compatability with existing receptacle

We have 2 Leviton L15-30 receptacles. 30 amp,3P,208V. Will item #4MZX6 plug into these and will it work with 3Phase Power ?
Or, will I have to change out the receptacles?
And / or, can this item be ordered with an L15-30P ?
8 months ago
by
Read all my Q&A
 
Please wait while more information about mattmatt is loaded.
Additional information about mattmatt could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
See above.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Farts is loaded.
Additional information about Farts could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, these boxes are designed for use on the ground.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:37.221-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MZX6, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:37.222-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MZX6, prod, sort_default
1 of 1