Skip Content

Unit Htr Motor,1/4,1140,115/208-230,48Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Htr Motor, 1/4,1140,115/208-230,48Y

Price $344.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HCJ2
  • Mfr. Model # 731A
  • UNSPSC # 26101602
  • Catalog Page # 80
  • Shipping Weight 17.17 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUnit Heater Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationUnit Heater
  • Motor DesignPSC
  • HP1/4
  • Nameplate RPM1140
  • Voltage115/208-230
  • Frame48Y
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • Motor Mounting TypeCradle Base
  • Number of Speeds1
  • Hz60
  • Phase1
  • Full Load Amps3.1/1.4-1.6
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsBall
  • Ambient Temperature60 Degrees C
  • Motor Shaft RotationCW/CCW
  • DutyContinuous
  • Overall Length12-3/8"
  • Length Less Shaft7-3/8"
  • Shaft Dia.1/2"
  • Shaft Length5"
  • Body Dia.5-7/8"
  • Ring Dia.2-1/4"
  • Ring to Ring Center6-7/8"
  • Stud Pattern3-5/8" x 3-5/8" SE
  • ApplicationUnit Heaters and Other Shaft-mounted Fan and Blower Equipment in Dusty, Dirty, Noncombustible Environments
  • RPM Range1101-1200
  • StandardsUL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Includes4MFD 370 VAC Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.