Skip Content

 
CENTURY Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTURY Cast Iron Frame Rear/Foot Mounting Unit Bearing Motors

Technical Specs

  • Motor Sub Application Refrigerator/Freezer 
  • RPM Range 1501-1600 
  • Phase
  • Voltage 115 
  • Nameplate RPM 1550 
  • Motor Design Shaded Pole 
  • Item Unit Bearing Motor 
  • Motor Service Factor 1.00 
  • Motor Bearings Sleeve 
Output Watts
Please Select
HP
Please Select
Motor Shaft Rotation
Please Select
Frame
Please Select
Length Less Shaft
Please Select
Motor Thermal Protection
Please Select
Motor Mounting Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Output Watts
HP
Motor Shaft Rotation
Frame
Length Less Shaft
Motor Thermal Protection
Motor Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
UB025CWL
2.5
1/300
CWLE
Non-Standard
2-3/4"
Impedance
Rear/Foot

$46.98 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $46.98 / each

Price $49.45 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 2.5
  • HP 1/300
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 2-3/4"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
9660
35
1/20
CCWSE
4.0
5-1/8"
Auto
Ring

$74.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $74.00 / each

Price $251.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 35
  • HP 1/20
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CCWSE
  • Nameplate RPM 1550
  • Frame 4.0
  • Motor Design Shaded Pole
  • Length Less Shaft 5-1/8"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More