Skip Content

1/3 HP Transformer Cooling Fan Motor, 3-Phase, 1140 Nameplate RPM, 200-230/460 Voltage, Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Transformer Cooling Fan Motor, 3-Phase, 1140 Nameplate RPM, 200-230/460 Voltage, Frame 56

Price $682.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UY24
  • Mfr. Model # H1040
  • UNSPSC # 26101612
  • Catalog Page # 69
  • Shipping Weight 28.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specifically designed for use on outdoor transformer cooling fans. High-efficiency motor with stainless steel shaft.

View More

Technical Specs

  • Item Transformer Cooling Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Transformer Cooling Fan
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/3
  • RPM Range 1101-1200
  • Nameplate RPM 1140
  • Voltage 200-230/460
  • Full Load Amps 1.9-1.8/0.09
  • Hz 60/50
  • Phase 3
  • Frame 56
  • Motor Service Factor 1.50
  • Ambient Temperature 65 Degrees C
  • Max. Ambient Temp. 65 Degrees C
  • Insulation Class B
  • Duty Continuous
  • Number of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Body Dia. 6-1/2"
  • Length Less Shaft 10-5/16"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Bolt Circle Dia. 5-13/16"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Includes 190/380 V @ 50hz
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.