Skip Content

Room Air Cond Mtr,Shad Pol,OAO,1050 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM

Price $127.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MA19
  • Mfr. Model # 89
  • NSN # 6105-00-571-8241
  • UNSPSC # 26101611
  • Catalog Page # 66
  • Shipping Weight 10.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoom Air Conditioner Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRoom Air Conditioner
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • DutyContinuous
  • HP1/10
  • Nameplate RPM1050
  • Voltage115
  • Frame42Y
  • Service Factor1.0
  • Hz60/50
  • Full Load Amps3.2
  • Thermal ProtectionAuto
  • Insulation ClassA
  • Max. Ambient Temp.40 Degrees C
  • Number of Speeds5
  • Motor Shaft RotationCWLE
  • Phase1
  • Motor Mounting TypeCradle Base
  • BearingsSleeve
  • Body Dia.5"
  • Length Less Shaft4-7/16"
  • Motor Shaft DesignFlat
  • Shaft Dia.1/2"
  • Shaft Length10-3/16"
  • Ring to Ring Center4-1/16"
  • Resilient Ring Dia.2-1/2"
  • Lead Length54"
  • RPM Range1001-1100
  • Capacitor RequiredNo
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Shaded-Pole Dual-Shaft Motors
• Enclosure: open air-over Service factor: 1.0 Max. ambient: 40°C Thermal protection: auto Bearings: sleeve Duty: continuous air-over
For room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.
UL Recognized and CSA Certified.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Perfect Fit. Quality part. Our hospital has 100's of these in use. February 8, 2013
  • 2015-05-27T20:48:08.142-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MA19, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Description says "1050 RPM, Number of Speeds 5"
What are the other four speeds? I assume 1050 is the maximum rpm what are the other wiring optional speeds? I need something slower.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about paulO is loaded.
Additional information about paulO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Each speed is reduced by approximately 150 -175 RPMs. 1,050 RPM is the high speed.

Thanks for using Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
RATED RANGE IS 1000 TO 1380 RPMS
2 years ago
by
Read all my Q&A
 
Please wait while more information about angus is loaded.
Additional information about angus could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:35.434-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MA19, prod, sort_default
1 of 1
  • 2015-05-27T20:47:35.436-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MA19, prod, sort_default
1 of 1