Skip Content

Room Air Cond Mtr,Shad Pol,OAO,1550 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM

Price $148.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M721
  • Mfr. Model # DBL4404
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 12.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoom Air Conditioner Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationRoom Air Conditioner
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • DutyContinuous
  • HP1/10, 1/15, 1/20
  • Nameplate RPM1550
  • Voltage115
  • Frame42Y
  • Service Factor1.0
  • Hz60
  • Full Load Amps3.5, 1.7, 1.4
  • Thermal ProtectionAuto
  • Insulation ClassA
  • Max. Ambient Temp.40 Degrees C
  • Number of Speeds3
  • Motor Shaft RotationCCWLE
  • Phase1
  • Motor Mounting TypeCradle Base
  • BearingsSleeve
  • Body Dia.5"
  • Length Less Shaft4"
  • Motor Shaft DesignFlat
  • Shaft Dia.1/2"
  • Shaft Length9" Ea.
  • Ring to Ring Center1-11/16 x 3-1/2"
  • RPM Range1501-1600
  • Capacitor RequiredNo
  • StandardsUL, CSA

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
"The RPM change will be approximately 100-150 RPM per speed
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1