Skip Content

Pump Mtr,3-Ph,7.5 HP,3500,230/460V,213JP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump Mtr, 3-Ph, 7.5 HP, 3500,230/460V, 213JP

CENTURY

Clearance Price: $158.00 / each

Price: $824.50 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 1DMK1
  • Mfr. Model # TCP72006
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 181.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemClose-Coupled Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationWaste Water
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP7-1/2
  • Nameplate RPM3500
  • Frame213JP
  • RotationCW/CCW
  • Voltage230/460
  • Full Load Amps19.0/9.5
  • Phase3
  • Hz60
  • MountingFace/Base
  • BearingsBall
  • Frame MaterialCast Iron
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.7/8"
  • Shaft Length7-5/16"
  • Shaft TypeJP Threaded
  • Length Less Shaft13-1/2"
  • Overall Length20-13/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Nominal Efficiency88.5%
  • Efficiency GroupEPAct
  • Inverter Rated6:1 Variable, 4:1 Constant Torque
  • StandardsUL Recognized (E92588), CSA Certified (LR58484), CC079A
  • IncludesShaft Slinger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Motor is Inverter Duty per AO Smith.
2 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1