Skip Content

1-1/2 HP Close-Coupled Pump Motor,1725 Nameplate RPM,230/460 Voltage,145JP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1-1/2 HP Close-Coupled Pump Motor, 1725 Nameplate RPM, 230/460 Voltage, 145JP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1DMJ4
  • Mfr. Model # TCP72027
  • UNSPSC # 26101603
  • Catalog Page # N/A
  • Shipping Weight 60.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pumps
  • Motor Sub Application Waste Water
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 145JP
  • Voltage 230/460
  • Full Load Amps 4.2/2.1
  • Phase 3
  • Hz 60
  • Bearings Ball
  • Frame Material Cast Iron
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 7-5/16"
  • Length Less Shaft 11-5/8"
  • Overall Length 18-15/16"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Efficiency Group EPAct
  • Inverter Rated 6:1 Variable, 4:1 Constant Torque
  • Standards UL Recognized (E92588), CSA Certified (LR58484), CC079A
  • Includes Shaft Slinger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.