Skip Content

1/8 HP OEM Replacement Motor, Shaded Pole, 1050 Nameplate RPM, 115 VoltageFrame 42Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/8 HP OEM Replacement Motor, Shaded Pole, 1050 Nameplate RPM, 115 VoltageFrame 42Y

Price $142.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KA49
  • Mfr. Model # 9646
  • UNSPSC # 26101602
  • Catalog Page # 58
  • Shipping Weight 8.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item OEM Replacement Motor
  • Motor Application OEM Replacements
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • HP 1/8
  • Nameplate RPM 1050
  • Voltage 115
  • Full Load Amps 4.2
  • Frame 42Y
  • Service Factor 1.0
  • Hz 60
  • Motor Mounting Type Ring
  • Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Number of Speeds 1
  • Phase 1
  • Shaft Dia. 1/2"
  • Shaft Length 2-3/8"
  • Body Dia. 5"
  • Length Less Shaft 4-11/16"
  • Overall Length 7-1/16"
  • Capacitor Required No
  • Application Furnace Blower Motor
  • RPM Range 1001-1100
  • Standards UL Recognized, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.