Skip Content

Mtr,PSC,1/3 HP,1625rpm,208-230V,48Y,TEAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mtr, PSC, 1/3 HP, 1625rpm, 208-230V, 48Y, TEAO

Price $266.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZA22
  • Mfr. Model # OCP0108
  • UNSPSC # 26101604
  • Catalog Page # 65
  • Shipping Weight 14.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Replacement Motor
  • Motor ApplicationOEM Replacements
  • Motor DesignPSC
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/3
  • Nameplate RPM1625
  • Voltage208-230
  • Full Load Amps2.6
  • Frame48Y
  • Service Factor1.0
  • Hz60/50
  • Motor Mounting TypeCradle Base
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCWLE
  • Insulation ClassA
  • Max. Ambient Temp.50 Degrees C
  • Number of Speeds1
  • Phase1
  • Shaft Dia.1/2"
  • Shaft Length1-3/4"
  • Body Dia.5-5/8"
  • Length Less Shaft6-3/4"
  • Overall Length8-1/2"
  • Capacitor RequiredIncluded
  • ApplicationCopeland
  • RPM Range1601-1700
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Unfortunately when Grainger chose to change manufacturers, this particular motor is one that didn't cut the mustard. It took several tries to even get the base right. That among other problems mainly resulting of failures much earlier than should be.If i'm not in error it was originally part number 3A549 and as one who uses a significant amount of these it was quite evident from the beginning of the differencePLEASE bring back the original motors April 17, 2013
  • 2015-07-04T20:12:31.717-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ZA22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.