Skip Content

Mtr,3 Ph,2 HP,1725,208-230/460V,Eff 84.0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Mtr, 3 Ph, 2 HP, 1725,208-230/460V, Eff 84.0

Price: NA

Item no longer available


  • Item # 4LY55
  • Mfr. Model # H1032
  • UNSPSC # 26101612
  • Catalog Page # 85
  • Shipping Weight 44.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt Drive Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationBelt Dr Fan/Blower
  • HP2
  • Nameplate RPM1725
  • Voltage208-230/460
  • Frame145T
  • Hz60
  • Full Load Amps6.0-5.8/2.9
  • Thermal ProtectionNone
  • Insulation ClassB
  • Service Factor1.0
  • BearingsBall
  • Max. Ambient Temp.65 Degrees C
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Length Less Shaft11-1/16"
  • Overall Length13-5/16"
  • Body Dia.6-1/2"
  • Stud Pattern4-1/8 x 4-1/8"
  • Nominal Efficiency84.0%
  • DutyContinuous
  • RPM Range1701-1800
  • Phase3
  • StandardsUL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.