Skip Content

Motor,PSC,1/8 HP,1625 RPM,115V,42Y,OAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, PSC, 1/8 HP, 1625 RPM, 115V, 42Y, OAO

Price $222.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UY16
  • Mfr. Model # 9712
  • UNSPSC # 26101602
  • Catalog Page # 70
  • Shipping Weight 8.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/8
  • Nameplate RPM1625
  • Voltage115
  • Full Load Amps1.9
  • Hz60
  • Phase1
  • Frame42Y
  • Service Factor1.0
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeRing
  • Motor Mounting PositionHorizontal
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5"
  • Length Less Shaft5-7/16"
  • Shaft Dia.1/2"
  • Shaft Length5-1/4"
  • Motor Shaft DesignFlat
  • Capacitor Required2MDV4
  • Resilient Ring Dia.2-1/2"
  • Ring to Ring Center5-1/16"
  • Stud LocationBoth Ends
  • Stud Pattern3-1/4 x 3-1/4"
  • Stud Size#8-32 x 7/8, #8-32 x 1/2"
  • Bolt Circle Dia.4-5/8"
  • RPM Range1601-1700
  • StandardsUL Recognized, CSA Certified
  • ApplicationFurnace Blower, Unit Heater, Ventilators and Other Shaft Mounted Fan and Blower Applications
  • IncludesResilient Mounting Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
How can I reverse rotation of motor for '4UY16'?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about kays is loaded.
Additional information about kays could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To reverse the rotation on a 4UY16 motor, You switch the Yellow and Purple wires around so that Purple hooks to Yellow and the Yellow hooks to the Purple.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

3 Speeds

What are the 3 speeds RPM ?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about johnatedl is loaded.
Additional information about johnatedl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Each speed will range from 150 to 200 rpm slower at each step depending on the load.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:48:52.054-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UY16, prod, sort_default
1 of 1
  • 2015-09-03T19:48:52.056-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UY16, prod, sort_default
1 of 1