Skip Content

1/12 HP, HVAC Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage, Frame 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/12 HP, HVAC Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 115/208-230 Voltage, Frame 3.3

Price $151.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NFD1
  • Mfr. Model # 9721
  • UNSPSC # 26101604
  • Catalog Page # 53
  • Shipping Weight 4.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3-in-1 HP design replaces 1/12, 1/15, and 1/20 PSC and low-efficient shaded pole motors, while delivering higher performance, efficiency, and starting torque than a standard 3.3" shaded pole motor. Quick-reversing plug. Studs on both endshields and a longer shaft allow direct OEM replacement of motors from Chandler, Climate Control, Heatcraft, and Larkin.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/12
  • Nameplate RPM 1550
  • Voltage 115/208-230
  • Frame 3.3
  • Motor Service Factor 1.00
  • Full Load Amps 1.1/0.50
  • Hz 60/50
  • Motor Shaft Rotation CW/CCW
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Number of Speeds 1
  • Motor Mounting Type Stud
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Shaft Length 3-1/8"
  • Length Less Shaft 4-1/8"
  • Stud Location 4/BE
  • Stud/Base Mtg. Pattern 2 x 2"
  • Phase 1
  • Application Replaces 1/12, 1/15 and 1/20 HP PSC and Less Efficient Shaded Pole Motors In Bohn, Chandler, Climate Control and Larkin Refrigeration Equipment
  • RPM Range 1501-1600
  • Includes Reversing Plug and Extra Mounting Nuts for Quick Installation
  • Standards UL Recognized (E22286), CSA Certified (LR12645)
  • Mounting Pattern 2 x 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.