Skip Content

 
CENTURY Non Standard Frame Unit Bearing Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTURY Non Standard Frame Unit Bearing Motors

Technical Specs

  • Motor Sub Application Refrigerator/Freezer 
  • RPM Range 1501-1600 
  • Phase
  • Voltage 208-230 
  • Nameplate RPM 1550 
  • Frame 4.0 
  • Motor Design Shaded Pole 
  • Motor Thermal Protection Auto 
  • Motor Mounting Type Ring 
  • Item Unit Bearing Motor 
  • Motor Service Factor 1.00 
  • Motor Bearings Sleeve 
Output Watts
Please Select
HP
Please Select
Motor Shaft Rotation
Please Select
Length Less Shaft
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Output Watts
HP
Motor Shaft Rotation
Length Less Shaft
Price
Qty
Please use Qty box to add item(s) to cart.
9654
25
1/30
CCWSE
5"

$223.96 / each

Enter location to check availability
Catalog Page #  50 

Clearance Price $223.96 / each

Price $235.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 25
  • HP 1/30
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CCWSE
  • Nameplate RPM 1550
  • Frame 4.0
  • Motor Design Shaded Pole
  • Length Less Shaft 5"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
9655
25
1/30
CWSE
5"

$66.37 / each

Enter location to check availability
Catalog Page #  50 

Clearance Price $66.37 / each

Price $235.75 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 25
  • HP 1/30
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CWSE
  • Nameplate RPM 1550
  • Frame 4.0
  • Motor Design Shaded Pole
  • Length Less Shaft 5"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
9662
35
1/20
CWSE
5-1/8"

$153.08 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $153.08 / each

Price $256.50 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 35
  • HP 1/20
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CWSE
  • Nameplate RPM 1550
  • Frame 4.0
  • Motor Design Shaded Pole
  • Length Less Shaft 5-1/8"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
9665
50
1/15
CCWSE
5-1/8"

$156.97 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $156.97 / each

Price $261.25 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 50
  • HP 1/15
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 208-230
  • Motor Shaft Rotation CCWSE
  • Nameplate RPM 1550
  • Frame 4.0
  • Motor Design Shaded Pole
  • Length Less Shaft 5-1/8"
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More