Skip Content

Motor,PSC,3/4 HP,1075,208-230V,48Y,Open close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open

Price $134.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TWK9
  • Mfr. Model # FD6001A
  • UNSPSC # 26101602
  • Catalog Page # 69
  • Shipping Weight 15.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen
  • HP3/4 to 1/5
  • Nameplate RPM1075
  • Voltage208-230
  • Full Load Amps4.0
  • Hz60
  • Phase1
  • Frame48Y
  • Service Factor1.0
  • Max. Ambient Temp.40 Degrees C
  • Insulation ClassB
  • DutyContinuous
  • Number of Speeds4
  • Motor Mounting TypeStud
  • Motor Mounting PositionHorizontal
  • BearingsBall
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-3/4"
  • Length Less Shaft5-1/2"
  • Overall Length10-5/16"
  • Shaft Dia.1/2"
  • Shaft Length4-1/2"
  • Motor Shaft DesignFlat
  • Capacitor RequiredIncluded
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center5-7/16"
  • Stud LocationShaft End
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size#8-32 NC-2A
  • Stud Length5/8"
  • Bolt Circle Dia.5-3/16"
  • RPM Range1001-1100
  • StandardsUL Recognized, CSA Certified
  • ApplicationReplaces Emerson, Fasco, Genteq, Marathon, Protech Fan, Blower Motors In Residential and Light Commercial HVAC Systems
  • Warranty (Years)1 yr.
  • IncludesReversing Plug, Predrilled Holes In Shell for Rheem Mounting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Direct-Drive Blower Motors
• NEMA frame: 48Y (5-3/4" body dia.) Enclosure: open Mounting: ring/stud/band/hole Service factor: 1.0 Insulation: Class B Thermal protection: auto Shaft orientation: horizontal Rotation: CW/CCW Duty: continuous
Replace Emerson, Fasco, Genteq, Marathon and Protech fan and blower motors in residential and light commercial HVAC systems. Motors have predrilled holes for Rheem mounting. Include capacitor and reversing plug.
UL Recognized and CSA Certified.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
It says shaft orientation is Horizontal. can i mount this motor in a vertical position?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Leeroy is loaded.
Additional information about Leeroy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this motor is equiped with bearings that will only allow for horizontal orientation. Give us a call, we may have that motor or can get it for you. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:36:40.370-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TWK9, prod, sort_default
1 of 1
  • 2015-09-03T19:36:40.372-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TWK9, prod, sort_default
1 of 1