Skip Content

 
Direct Drive Blower Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Direct Drive Blower Motor


Technical Specs

  • ItemDirect Drive Blower Motor 
  • Phase
  • Thermal ProtectionAuto 
Motor Design
Please Select
Motor Enclosure Design
Please Select
HP
Please Select
RPM Range
Please Select
Nameplate RPM
Please Select
Voltage
Please Select
Frame
Please Select
Motor Mounting Type
Please Select
Motor Shaft Rotation
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Motor Design
Motor Enclosure Design
HP
RPM Range
Nameplate RPM
Voltage
Frame
Motor Mounting Type
Motor Shaft Rotation
Price
Qty
Please use Qty box to add item(s) to cart.
574
Shaded Pole
Open Air-Over
1/20
1401-1500
1550
115
3.3
Stud
CCWSE

$94.68 / each

Enter location to check availability
Motor,Sh Pole,1/20 HP,1550,115V,3.3,OAO
Catalog Page #  65 

Clearance Price $94.68 / each

Price $105.20 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/20
  • RPM Range1401-1500
  • Nameplate RPM1550
  • Voltage115
  • Frame3.3
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Motor Shaft RotationCCWSE
575
Shaded Pole
Open Air-Over
1/20
1501-1600
1550
208-230
3.3
Stud
CCWSE

$68.08 / each

Enter location to check availability
Mtr,Sh Pole,1/20 HP,1550,208-230,3.3,OAO
Catalog Page #  65 

Clearance Price $68.08 / each

Price $108.70 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/20
  • RPM Range1501-1600
  • Nameplate RPM1550
  • Voltage208-230
  • Frame3.3
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Motor Shaft RotationCCWSE
693
Shaded Pole
Totally Enclosed Air-Over
1/100
1501-1600
1550
115
3.3
Stud
CCWSE

$31.00 / each

Enter location to check availability
Mtr,Sh Pole,1/100 HP,1550,115V,3.3,TEAO
Catalog Page #  65 

Clearance Price $31.00 / each

Price $90.85 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignShaded Pole
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/100
  • RPM Range1501-1600
  • Nameplate RPM1550
  • Voltage115
  • Frame3.3
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Motor Shaft RotationCCWSE
692
Shaded Pole
Totally Enclosed Air-Over
1/100
1501-1600
1550
115
3.3
Stud
CWSE

$31.00 / each

Enter location to check availability
Mtr,Sh Pole,1/100 HP,1550,115V,3.3,TEAO
Catalog Page #  65 

Clearance Price $31.00 / each

Price $90.85 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignShaded Pole
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/100
  • RPM Range1501-1600
  • Nameplate RPM1550
  • Voltage115
  • Frame3.3
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Motor Shaft RotationCWSE
509
Shaded Pole
Totally Enclosed Air-Over
1/70
1501-1600
1550
115
3.3
Stud
CCWSE

$80.33 / each

Enter location to check availability
Motor,Sh Pole,1/70 HP,1550,115V,3.3,TEAO
Catalog Page #  65 

Clearance Price $80.33 / each

Price $89.25 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignShaded Pole
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1/70
  • RPM Range1501-1600
  • Nameplate RPM1550
  • Voltage115
  • Frame3.3
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Motor Shaft RotationCCWSE
F393
Split-Phase
Open Dripproof
1/4, 1/12
1701-1800
1725/1140
115
56CZ
Face
CW/CCW

$93.00 / each

Enter location to check availability
Motor,Split Ph,1/4 HP,1725,115V,56CZ,ODP
Catalog Page #  NA

Clearance Price $93.00 / each

Price $268.25 / each

Technical Specs

  • ItemDirect Drive Blower Motor
  • Phase1
  • Motor DesignSplit-Phase
  • Motor Enclosure DesignOpen Dripproof
  • HP1/4, 1/12
  • RPM Range1701-1800
  • Nameplate RPM1725/1140
  • Voltage115
  • Frame56CZ
  • Motor Mounting TypeFace
  • Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More