Skip Content

Motor,PSC,1/3 HP,1075 RPM,115V,48Y,OAO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO

Price $157.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MA66
  • Mfr. Model # FDL1036
  • NSN # 6105-99-000-0021
  • UNSPSC # 26101602
  • Catalog Page # 70
  • Shipping Weight 15.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Drive Blower Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignPSC
  • Motor Enclosure DesignOpen Air-Over
  • HP1/3
  • Nameplate RPM1075
  • Voltage115
  • Full Load Amps4.2
  • Hz60
  • Phase1
  • Frame48Y
  • Service Factor1.0
  • Max. Ambient Temp.50 Degrees C
  • Insulation ClassA
  • DutyContinuous
  • Number of Speeds3
  • Motor Mounting TypeStud
  • Motor Mounting PositionAll Angle
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Body Dia.5-5/8"
  • Length Less Shaft5-5/8"
  • Shaft Dia.1/2"
  • Shaft Length5-15/16"
  • Motor Shaft DesignFlat
  • Capacitor Required2MDV6
  • Resilient Ring Dia.2-1/4"
  • Ring to Ring Center5-3/16"
  • Stud LocationShaft End
  • Stud Pattern3-5/8 x 3-5/8"
  • Stud Size#8-32 x 1-5/8"
  • RPM Range1001-1100
  • StandardsUL Recognized, CSA Certified
  • ApplicationDirect Drive Fan and Blower Motors
  • IncludesResilient Mounting Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 I used this motor to replace the blower motor on an old Lennox furnace. It appeared to be the closest replacement for the original. But it was extremely noisy on start-up, and many times it would not start on the lowest speed. Since it was a 3 speed motor, I rewired it to start using a higher speed. But it proceeded to get noisier as time progressed. So 8 months later I replace it with one made by Dayton, Item # 3LU79. It's so quiet my wife can't tell when it's running! October 28, 2012
  • 2015-08-27T19:38:53.598-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MA66, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.